- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- M18™ 18V 9-Tool Cordless Combination Kit (2 3.0Ah Batteries + 2 Soft Cases Bundle)
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M18™ 18V 9-Tool Cordless Combination Kit (2 3.0Ah Batteries + 2 Soft Cases Bundle) (Discontinued)
Mfr # 2696-29
Zoro # G4924744
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Impact Wrench, Jig Saw, Reciprocating Saw, Right Angle Drill, Work Light
- Battery Capacity (2) 3.0 Ah
- Number of Tools 9
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
2696-29
-
Zoro #
G4924744
- UPC # 045242273324
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Right-Angle Drill - Chuck Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Impact Wrench, Jig Saw, Reciprocating Saw, Right Angle Drill, Work Light |
Battery Capacity | (2) 3.0 Ah |
Number of Tools | 9 |
Cordless Tool Battery Type | Li-Ion |
Includes | Mfr. No. 2696-29: (1) M18 Compact 1/2" Hammer Drill/Driver (2607-20), (1) M18 Cordless Right Angle Drill (2615-20), (1) M18 SAWZALL Reciprocating Saw (2621-20), (1) M18 6 12" Circular Saw (Tool Only) (2630-20), (1) M18 Jig Saw (2645-20), (1) M18 1/4" Hex Impact Driver (2656-20), (1) M18 1/2" High-Torque Impact Wrench with Friction Ring (2663-20), (1) M18 Cordless 4-1/2" Cut-off / Grinder (2680-20), (1) M18 Work Light (Tool Only) (2735-20), (1) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828), (1) M18 & M12 Multi-Voltage Charger (48-59-1812) |
Series | M18 |
No. of Batteries Included | 1 |
Battery Included | Yes |
Carrying Case | Contractor Bag |
Light | 4PKW2 |
Circular Saw | Mfr. No. 2630-20 |
Angle Grinder | 5GUY2 |
Charger | 23Y581 |
Max. Torque | 1,500 in-lb |
Item | Cordless Combination Kit |
Corded/Banded | Cordless |
Impact Driver | 39RY17 |
Battery Pack Replacement | 2PYZ8 |
Cut Off Tool | 5GUY2 |
Jigsaw | 5GUX6 |
Drill | 6AWL4 |
Hammer Drill | 22UT51 |
Reciprocating Saw | 32NN09 |
Corded/Cordless | Cordless |
Right Angle Drill | 6AWL4 |
Impact Wrench | 5GUX2 |
Battery Included / Bare Tool | (2) 3.0Ah Batteries + (2) Soft Cases Bundle |
Options Included | (2) 3.0Ah Batteries + (2) Soft Cases Bundle |
Battery Series | M18 REDLITHIUM |
Jigsaw - Handle Type | D-Handle |
Included Saws & Grinders | Angle Grinder (9,000 RPM), Circular Saw (6 1/2 in Dia.), Jigsaw, Full-Size Reciprocating Saw |
Battery Model No. | (2) 2PYZ8 |
Impact Driver - Torque Range | 1,500 in-lb |
Charger Included | Yes |
Impact Wrench - Fastening Torque | 450 ft-lb |
Right-Angle Drill - Max. Torque | 125 in-lb |
Reciprocating Saw - Tool Style | Full-Size |
Hammer Drill - BPM | 28,800 |
Case Included | (2) Contractor Bags |
Hammer Drill - Class | General Purpose |
Angle Grinder - Free Speed | 9,000 RPM |
Hammer Drill - Max. Torque | 500 in-lb |
Cordless Tool Kit Contents | (8) Bare Tools, (2) Batteries, (1) Charger, (1) Light |
Light - Type | Work Light |
Included Fastening Tools | Impact Driver (1,500 in-lb), 1/2 in Impact Wrench (450 ft-lb) |
Power Source | Cordless |
Number of Batteries Included | 2 |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Impact Wrench, Jig Saw, Reciprocating Saw, Right Angle Drill, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 9, Battery Capacity (2) 3.0 Ah, Includes General Purpose Recip Blade, Tool Brand Milwaukee, Series M18, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 2PYZ8, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes
- Hazardous material