- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- M12™ 12V Cordless 8-Tool Combo Kit - (2 1.5Ah Batteries + Soft Case Bundle)
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M12™ 12V Cordless 8-Tool Combo Kit - (2 1.5Ah Batteries + Soft Case Bundle) (Discontinued)
Mfr # 2495-28
Zoro # G4924762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Cordless Tools Included Borescope, Drill, Impact Driver, Oscillating Tool, Radio, Right Angle Drill, Work Light
- Battery Capacity (1) 1.5 Ah, (1) 3.0 Ah
- Number of Tools 7
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
2495-28
-
Zoro #
G4924762
- UPC # 045242286102
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Right-Angle Drill - Chuck Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Cordless Tools Included | Borescope, Drill, Impact Driver, Oscillating Tool, Radio, Right Angle Drill, Work Light |
Battery Capacity | (1) 1.5 Ah, (1) 3.0 Ah |
Number of Tools | 7 |
Cordless Tool Battery Type | Li-Ion |
Includes | Mfr. No. 2495-28: (1) Contractor Bag, (1) M-SPECTOR 360 Console (2313-20), (1) M12 3/8 Drill/Driver (2407-20), (1) M12 Cordless 3/8 Right Angle Drill/Driver (2415-20), (1) M12 Cordless LITHIUM-ION 8-Tool Combo Kit (2495-28), (1) M12 Multi-Tool (Tool Only) (2426-20), (1) M12 14 Hex Impact Driver (2462-20), (1) M12 Cordless Radio (2590-20), (1) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 XC High Capacity REDLITHIUM Battery (48-11-2402), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) M12 Work Light (Tool Only) (49-24-0146) |
Series | M12 |
No. of Batteries Included | 2 |
Battery Included | Yes |
Carrying Case | Contractor Bag |
Oscillating Tool | 6CZA6 |
Item | Cordless Combination Kit |
Corded/Banded | Cordless |
Battery Pack Replacement | 2XKZ6, 4PKY2 |
Corded/Cordless | Cordless |
Max. Torque | 1,000 in-lb |
Light | 2PYZ7 |
Charger | 2XKZ7 |
Drill | 22UT56 |
Video Boroscope | 13G251 |
Right Angle Drill | 6FKP6 |
Impact Driver | 45L185 |
Reciprocating Saw | 5GUX7 |
Radio | 4PKV5 |
Battery Included / Bare Tool | (2) 1.5Ah Batteries + Soft Case Bundle |
Options Included | (2) 1.5Ah Batteries + Soft Case Bundle |
Case Included | Contractor Bag |
Impact Driver - Torque Range | 1,000 in-lb |
Drill - Class | Subcompact |
Battery Series | M12 REDLITHIUM |
Included Fastening Tools | Impact Driver (1,000 in-lb) |
Battery Model No. | (1) Mfr. No. 48-11-2401 |
Cordless Tool Kit Contents | (6) Bare Tools, (3) Batteries, (1) Charger, (1) Light |
Right-Angle Drill - Max. Torque | 100 in-lb |
Charger Included | Yes |
Light - Type | Work Light |
Drill - Max. Torque | 275 in-lb |
Number of Batteries Included | 2 |
Power Source | Cordless |
Description
Cordless Combination Kit, Cordless Tools Included Borescope, Drill, Impact Driver, Oscillating Tool, Radio, Right Angle Drill, Work Light, Voltage 12 V, Power Source Cordless, Number of Tools 7, Battery Capacity (1) 1.5 Ah, (1) 3.0 Ah, Tool Brand Milwaukee, Series M12, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (1) Mfr. No. 48-11-2401, (1) Mfr. No. 48-11-2402, Battery Series M12 REDLITHIUM, Charger 2XKZ7, Charger Included Yes
- Hazardous material