Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
Wood Drilling Bit, 1-1/14 In (Discontinued)
Mfr # 48-13-0108
Zoro # G4926652
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/4"
- Overall Length 6"
- Shank Size 1/4"
- Drill Style Speed Feed