Bosch
2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus
Mfr # HC2041
Zoro # G4927316
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 1/4 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK HC2042B25
- BOSCH SDS Plus (R) Point Chisel, OAL 10" HS1472
- BOSCH Hammer Masonry Drill, 7/8in, Carbide HC5040
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max HC6511
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline HC4050
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline HC4021
- BOSCH Hammer Masonry Drill, 5/32in, Carbide Tip HCBG02T
- BOSCH 10PC 14Rot Hammer Bit HC2041B10
- BOSCH Dust Extraction Bits, 6PK, SDS PLus 6X DXS5030
- MILWAUKEE TOOL 1-3/8 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit 48-20-4410
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex HCBG01B25T
- Bosch Drill Bits