Lenox
4" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade
Mfr # 20550414R
Zoro # G4927955
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Primary Saw Application Metal
- Number of Cutting Edges 1
- Shank 1/2" Universal
- For Use With Saw Type Reciprocating Saws
Explore More Products
- LENOX 4" L x 14 TPI Metal Cutting Tin Coated Bi-Metal Reciprocating Saw Blade 21066414GR
- LENOX 4" L x 6 TPI Nail Embedded Wood Cutting Steel Reciprocating Saw Blade 20449456RP
- LENOX 4" L x 18 TPI Metal Cutting Tin Coated Bi-Metal Reciprocating Saw Blade 21068418GR
- LENOX 6" L x 0.7143 TPI General Purpose Cutting Bi-metal 20515B650R
- LENOX 6" L x 6 TPI General Purpose Cutting Bi-metal Reciprocating Saw Blade 203706066R5
- LENOX Reciprocating Saw Blade, 25PK 20177B9110R
- LENOX LENOX 22750OSB656R Wood Cutting Reciprocating Saw Blade 6 TPI 6x34x050 50pack 22750OSB656R
- LENOX Reciprocating Saw Blade, 50PK 22762OSB960R
- LENOX 9" L x 8 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 210969108GR
- MILWAUKEE TOOL 9" 5 TPI Pruning SAWZALL Blade (5 PK) 48-00-1301
- DIABLO 9" L x 0.8 TPI Metal Cutting Coated Bi-Metal Reciprocating Saw Blade DS0908BFD5
- Lenox Reciprocating Saw Blades