Shop Alternate Products
This Product is Discontinued
Lenox
10" L x Carbide Grit TPI Nail Embedded Wood Cutting Steel (Discontinued)
Mfr # 20506100RG
Zoro # G4928007
This Product is Discontinued
Key Features
- Length 10"
- Teeth per Inch Carbide Grit
- Primary Saw Application Nail Embedded Wood
- Material Steel
- Height 3/4 in