Shop Alternate Products
This Product is Discontinued
Irwin
Insert Bit, 1/4", Torx, T30 (Discontinued)
Mfr # 1837632
Zoro # G4930265
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 1/4 in