Shop Alternate Products
This Product is Discontinued
Irwin
Nutsetter, 1/4" Hex, 2-9/16" L, Tool Steel (Discontinued)
Mfr # 1837545
Zoro # G4930764
This Product is Discontinued
Key Features
- Application - Tools Impact
- Shank Style Hex
- Hex Shank Size 1/4"
- Fastening Tool Material Steel
- Nutsetter Hex Size 1/4 in