Shop Alternate Products
This Product is Discontinued
Irwin
33 Piece Screwdriver Bit Set, 1/4" (Discontinued)
Mfr # 1840315
Zoro # G4930782
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Material Steel
- Application Driving, Tightening, Removing Fasteners, Drilling
- Includes 1 in Insert Bits: (2)PH1,(3)PH2, (2)PH3, (2)SQ1, (3)SQ2, (2)SQ3 T10, T15,T20, T25, T27, Y30, T40, 2 in Power Bits: (2)PH1,SQ1, T20, T25, T30, 4 in Power Bits: PH2, SQ2, Compact Magnetic Bit Holder W/Screw Guide 3 1/16 in OAL, 2- 9/16 in Lobular Nutsetter: 1/4, 5/16,
- Number of Pieces 33