- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Impact Tools
- /
- 20VDC 1/2" Square
Shop Alternate Products
This Product is Discontinued
Ingersoll-Rand
20VDC 1/2" Square (Discontinued)
Mfr # W7150-K2
Zoro # G4931866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Anvil Impact Action Mechanical
- Battery Capacity (2) 1.5 Ah
- Battery Included Yes
- Brushless Motor No
- Corded/Cordless Cordless
Customers Also Purchased
- Brand Ingersoll-Rand
-
MFR #
W7150-K2
-
Zoro #
G4931866
- UPC # 663024005606
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Tool Length | 9-3/8" |
Head Width | 3 1/4 in |
Head Height | 9 3/8 in |
Overall Length | 10 3/4 in |
Details
Anvil Impact Action | Mechanical |
Battery Capacity | (2) 1.5 Ah |
Battery Included | Yes |
Brushless Motor | No |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Drive Configuration | Straight |
Driver and Wrench Product Grouping | Impact Wrench Kit |
Includes | (2) 20V Li-Ion Batteries, Auxiliary USB Port, Battery Charger, Carry Case |
Max. Blows per Minute | 2300 |
Max. No Load RPM | 1900 |
Max. Torque | 780 ft-lb |
Voltage | 20 V |
No Load RPM | 0 to 1900 |
Blows per Minute | 0 to 2300 |
Corded/Banded | Cordless |
Features | Metal Drive Train, Molded Grip, Rare Earth Magnet Motor, Steel Lined Aluminum Hammer Case, Steel Reinforced Housing |
Battery Included / Bare Tool | Battery Included |
Tool Weight | 6.8 lb |
Handle Type | Pistol Grip |
Item | Impact Wrench |
Clutch Style | Impact |
Series | Standard |
Impacts per Minute | 2,300 |
Number of Batteries Included | 2 |
Drive Style | Standard |
Vibration Level | 12.2 m/s² |
Power Source | Cordless |
Retainer Type | Friction Ring |
Battery Series | 20V Lithium Ion Battery |
Battery Model No. | Mfr. No. BL2010 |
Housing Material | Aluminum, Steel |
Number of Speed Settings | Continuous |
Handle Material | Composite |
Breakaway Torque | 780 ft-lb |
Tool Style | Compact |
Case Included | Yes |
Lock-Off Switch | No |
Free Speed | 1,900 RPM |
Reaction Bar | No |
Built-In Light | Yes |
Drive Type | Standard |
Fastening Torque | 780 ft-lb |
Actuation | Trigger |
Standards | CSA Certified, UL Listed |
Charger Included | Yes |
Impact Sound Level | 89dB to 100dB |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Charger Model | Mfr. No. BC1121 |
Power to Weight Ratio | 114.7 ft-lb/lb |
Impact Rated | Yes |
Wireless Tool Tracking | No |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 780 ft-lb, Battery Included, Voltage 20 V, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2300, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 1.5 Ah, Tool Length 9-3/8 In., Tool Weight 6.8 lb, Clutch Style Impact
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material