- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Screwdrivers
- /
- M4 1/4" Hex Screwdriver
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M4 1/4" Hex Screwdriver (Discontinued)
Mfr # 2101-20
Zoro # G4934176
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 4V
- Battery Included / Bare Tool Bare Tool
- Corded/Banded Cordless
- Battery Included No
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
2101-20
-
Zoro #
G4934176
- UPC # 045242298150
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 9 3/5 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 9 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 4V |
Battery Included / Bare Tool | Bare Tool |
Corded/Banded | Cordless |
Battery Included | No |
Battery Pack Replacement | 34G856 |
Battery Capacity | 2.0Ah |
Includes | (1) 34G853 |
Max. Torque | 44 in-lb |
Clutch Style | 21-Position with Auto-Off |
Brushless Motor | No |
No Load RPM | 200/600 |
Driver and Wrench Product Grouping | Cordless Screwdrivers |
Features | Variable Speed Button |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Item | Screwdriver |
Tool Weight | 0.8 lb |
Handle Type | Pivot |
Autofeed | No |
Series | M4 |
Cordless Tool Kit Contents | (1) Bare Tool |
Duty Rating | General Duty |
Screwdriver Type | General Purpose Screwdriver |
Drive Configuration | Straight |
Number of Batteries Included | 0 |
Built-In Light | Yes |
Number of Clutch Settings | 21 |
Free Speed | 600 RPM |
Clutch Type | Shut-off |
Housing Material | Metal |
Handle Material | Plastic |
Torque Range | 0 in-lb to 44 in-lb |
Number of Speed Settings | 2 |
Wireless Tool Tracking | No |
Reversible | Yes |
Min. Torque | 0 in-lb |
Charger Included | No |
Hex Bit | 1/4 in |
Trigger Lock | No |
Power Source | Cordless |
Throttle Type | Trigger |
Battery Series | M4(TM) REDLITHIUM(TM) |
Variable Speed | Yes |
Description
Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 4V, Max. Torque 44 in-lb, No Load RPM 200/600, Clutch Style 21-Position with Auto-Off, Series M4, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 34G856, Features Variable Speed Button, Tool Length 9 3/5 in, Tool Weight 0.8 lb, Includes (1) 34G853