Shop Alternate Products
This Product is Discontinued
Artu
Concrete Screw Drill Bit, 7/32 x 5-1/2 In (Discontinued)
Mfr # 01023
Zoro # G4936206
This Product is Discontinued
Key Features
- Shank Shape Round
- Size 7/32" x 5-1/2"
- Shank Size 7/32"
- Drilling Length 4-1/2"
- Material Tungsten Carbide