Shop Alternate Products
This Product is Discontinued
Artu
Concrete Screw Drill Bit, 3/16 x 5-1/2 In (Discontinued)
Mfr # 01021
Zoro # G4936215
This Product is Discontinued
Key Features
- Shank Shape Straight
- Size 3/16" x 5-1/2"
- Shank Size 3/16"
- Drilling Length 3-1/4"
- Material Tungsten Carbide