Master Lock
Push Button Lockout, Clear
Mfr # S2151
Zoro # G4936687
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material polycarbonate
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 5/16 in
- Color Clear
Explore More Products
- MASTER LOCK Master Lock Seal Tight Handle-On Ball Valve Lockout S3068
- MASTER LOCK Wall Switch Lockout, For Paddle/Toggle Switch Type, 5/16 in Padlock Shackle Diameter, Red 496B
- MASTER LOCK Circuit Breaker Lockout, Tie Bar S3821
- MASTER LOCK Prong Plug Lockout, Fits 2 Prong 120 Volt Plugs, Red MLKS2005
- MASTER LOCK Lckout Cinch Sack Cover, Red, 1/4 In. Dia. 453XL
- MASTER LOCK Plug Lockout, Red, 5/16 In.D S2005
- MASTER LOCK Master Lock Miniature Circuit Breaker Lockout Device, Pin In. S2392
- MASTER LOCK Master Lock Miniature Circuit Breaker Lockout, Wide Toggles, Red Tab S2391
- MASTER LOCK Master Lock 1-.75in. Steel Padlock A5300D A5300D
- CONDOR Plug Lockout, Yellow, 3-1/2" H, 6-1/4" L 437R61
- AMERICAN LOCK American Lock 045-A1105YLW Gold Safety Lock-Out Color Coded Secur 045-A1105YLW
- Master Lock Electrical Lockout Devices