Milwaukee Tool
Switch Box Assembly
Mfr # 48-51-0100
Zoro # G4937642
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 30.0 A
- Corded/Cordless Corded
- Voltage 120V AC
- Features Ammeter And Power Switch Are Located On Front, Second Outlet Located On Back of Unit
Explore More Products
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand MXF301-2CXS
- MILWAUKEE TOOL Compact Core Drill Stand 3000
- MILWAUKEE TOOL SDS-Plus Core Centering Bit 48-20-3580
- MILWAUKEE TOOL Vacuum Pump Assembly 49-50-0200
- MILWAUKEE TOOL Water Collect Ring Assembly 48-70-0060
- MILWAUKEE TOOL 13 in. SDS-Plus Core Bit Adapter 48-20-3582
- MILWAUKEE TOOL Water Hose 8 ft. 49-18-0055
- MILWAUKEE TOOL Diamond Coring Motor, 600/1200 RPM, 20 Amp w/Clutch 4005
- MILWAUKEE TOOL 1-1/4 F - 5/8 in. M Bit Adapter 48-17-6005
- MK DIAMOND PRODUCTS Combination Drill Stand, 4.8 HP, 20A 157448
- PARAGON DIAMOND TOOLS 1-1/4''-7 Female to 5/8-11 Male Adapter AD-125-58
- Milwaukee Tool Power Drills