Bosch
Spade Bit, 1-1/2 In
Mfr # DSB1021
Zoro # G4937825
$7.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/2"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 1 1/2 in
Explore More Products
- BOSCH Spade Bit, 5/16 In DSB1002
- BOSCH Spade Bit, 5/8 In DSB1007
- BOSCH Spade Bit, 9/16 In DSB1006
- BOSCH Spade Bit, 1-3/8 In DSB1019
- BOSCH Stubby Spade Bit, 5/8 In, 1/2 Hex, 4 In L DSBS1007
- BOSCH 34x6 Spade Bit DSB1009
- BOSCH 14x6 Spade Bit DSB1001
- BOSCH 34x16 Spade Bit DLSB1009
- BOSCH 516x6 Spade Bit DSB1002
- BOSCH 1316x6 Spade Bit DSB1010
- CENTURY DRILL & TOOL Wood Spade ExteNsion, 12 in. 36212
- Bosch Solid Spade Drill Bits