Bosch
Spade Bit, 3/8 In, 16 in OAL
Mfr # DLSB1003
Zoro # G4937834
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 3/8"
- Drill Style Spade
- Overall Length 16 in
- Drill Bit Size 3/8 in
Explore More Products
- BOSCH Spade Bit, 1 In DLSB1013
- BOSCH Spade Bit, 1/2 In DLSB1005
- BOSCH Spade Bit, 7/8 In DLSB1011
- BOSCH Spade Bit, 13/16 In DSB1010
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L DSBS1017
- BOSCH Spade Bit, 1-3/8 In DSB1019
- BOSCH 38x16 Spade Bit DLSB1003
- BOSCH 12x16 Spade Bit DLSB1005
- BOSCH 516x6 Spade Bit DSB1002
- DIABLO Speedemon Spade Bit Range Provides One O DSP1040
- IRWIN Spadebit Spdbor Flat 7/8 87914
- Bosch Drill Bits