Weiler
Crimped Wire Wheel Wire Brush, Arbor, 2"
Mfr # 93832
Zoro # G4938622
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- Grit Not Applicable
- For Use With Die Grinders, Power Drills, Right Angle Air Die Grinders
Explore More Products
- WEILER ROUGHNECK MAX 4" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut 13131
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor 96275
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM 90436
- WEILER 4" Stem-Mounted Knt Wire Wheel, .020 17689
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor 93808
- WEILER 8" Polyflex Encapsulated Narrow Face Wheel, .014" Steel Fill, 5/8" 35135
- WEILER 2" Small Dia Crimped Wire Wheel .005" SS Fill 1/2" Arbor Hole 16833
- WEILER Bench Grinder Wire Wheel, 4" Diameter, Coarse Knotted Wire, Wide Face, 1/2" to 3/8" Arbor 36026
- WEILER VORTEC PRO 12 PC. TURBO TUBE COUNTER ASST. 36300
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire 66252838535
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" 93122
- Weiler Wire Wheel Brushes