Skil
Angle Angle Grinder, Heavy Duty
Mfr # 9295-01
Zoro # G4938875
$36.89
10% off
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- Grinder Type Angle
- Includes Metal Grinding Wheel, Side Assist Handle With Wrench Storage, Spanner Wrench
- Overall Length 10 3/4 in
- Housing Material metal
Explore More Products
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM CP9107
- CLECO Inline Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 25,000 RPM 12L1003-36
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, Strght Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP KE-7300
- INGERSOLL-RAND Angle Die Grinder, Premium, 5102MAX IRT5102MAX
- SP AIR 1/4" Heavy-Duty Straight Die Grinder SP-7220
- MILTON INDUSTRIES 1/4" Fem. Plug M-Style, 2/cd S-728
- ASTRO PNEUMATIC Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm 3006
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp 52632
- CHICAGO PNEUMATIC Chicago Pneumatic 147-875 Angle Die Grinder 147-875
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp 12L2502-01
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp DGR32
- Skil Air Grinders