Brady
Ball Valve Lockout, Blue, 2 to 8 In.
Mfr # BS08A-BU
Zoro # G4940363
$61.15
10% off
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 2" to 8"
- Maximum Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 9/16 in
- Lockout Material Polypropylene
- Lockout Color Blue
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 65592
- BRADY Ball Valve Lockout, 2 to 4 in. 121541
- BRADY Plug Valve Lockout, Fits 1-3/4 to 2-1/8In 113233
- BRADY Plug Valve Lockout, Fits 3/8 to 7/8 In 113231
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 65669
- BRADY Butterfly Valve Lockout ABS Plastic 8.56 x 3.82 x 2.12 in Red 170220
- BRADY Gate Valve Lockout, Clear, 10-1/2" L 145584
- BRADY Brady Gate Valve Lockout, 10in to 13in Diameter, With Danger Label, Polypropylene 65564
- BRADY Brady Large Valve Base Clamp Lockout 51392
- NMC Valve Lockout 10 - 14 VL13R
- BRADY Plug Valve Lockout, Fits 29/32 to 1-3/8In 113232
- Brady Valve Lockout Devices