- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Plain-Toe Work Boots and Shoes
- /
- Work Boots, Pln, Mens, 9-1/2W, Brown, PR
Rocky
Work Boots, Pln, Mens, 9-1/2W, Brown, PR
Mfr # FQ0005693
Zoro # G4942323
Free Shipping & Returns
$167.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather, Polyurethane (Footbed), EVA (Midsole), Steel (Shank)
- Gender Men's
- Toe Type Plain
- Footwear Style 8 in Work Boot
Customers Also Purchased
- Brand Rocky
-
MFR #
FQ0005693
-
Zoro #
G4942323
- UPC # 085787224535
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 9 1/2 |
Overall Height | 8 in |
Size (PRINT) | 9 1/2 |
Width | W |
Details
Color | Brown |
Material | Leather, Polyurethane (Footbed), EVA (Midsole), Steel (Shank) |
Gender | Men's |
Toe Type | Plain |
Footwear Style | 8 in Work Boot |
Insulated | No |
Waterproof | Yes |
Closure Type | Lace Up |
Footwear Shank Type | Steel |
Ninety Degree Heel | Yes |
Upper Material Description | Full Grain Leather |
Midsole Material | EVA |
Non-Marking Sole | No |
Wide Toe Cap | No |
Manufacturers Suggested Sole Slip Rating | Better |
Puncture Resistant Insole | No |
Style Number | 5693 |
Waterproof Type | Rocky Waterproof |
Static Dissipative | No |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Max. Heat Rating | 574 Degrees F |
Liner Material | Polyurethane |
Shank Material | Steel |
Metal Chip Resisting Sole | Yes |
Predominant Footwear Color | Brown |
Removable Insole | Yes |
Insole System | Vented cushioning contoured PU footbed |
Footwear Sole Pattern | Cleated |
Conductive | No |
Chemical Resisting Sole | Yes |
Upper Boot Material | All Leather |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Item | 8-Inch Work Boot |
Electrical Hazard Rated | No |
Insulation Weight | Not Applicable |
Footwear Construction Type | Welted |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Closure Type | Lace Up |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Insulation Type | None |
Chain Saw Cut Resistant | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Non Metallic Upper | No |
Outsole Material | Polyurethane |
Oil Resisting Sole | Yes |
Completely Non Metallic | No |
Metatarsal System | No |
Upper Material | Leather |
Metatarsal Guard | No |
Resists | Abrasions, Oils, Slips |
Safety Criteria | Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof |
Upper Color | Brown |
Heel Style | Defined Heel |
Series | IRON CLAD |
Non-Marking Upper | No |
Heat Resistant | Yes |
Slip Resistant | No |
Metatarsal Guard Style | None |
Standards | ASTM F2413 |
Toe Shape | Round |
Slip-Resistance Value - Mark II - Dry | 0.78 |
Metatarsal Guard System | Not Applicable |
Chemical-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Polyurethane |
Metal Chip-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Polyurethane |
Midsole Material (PRINT) | EVA |
Insole Technology | Contoured Footbed, Vented |
Heel Definition | Defined Heel |
All-Leather Upper | Yes |
Insulation Technology | Not Applicable |
Shank Material (PRINT) | Steel |
Gender (PRINT) | Men's |
Upper Material (PRINT) | Leather |
Insulation Weight (PRINT) | Not Applicable |
Style Family | 8-Inch Work Boot |
Slip-Resistance Value - Mark II - Oily/Wet | 0.38 |
Insole Material | Polyurethane |
Ninety-Degree Heel (PRINT) | Yes |
Maximum Heat Rating (PRINT) | 574 Degrees F |
Construction | Welted |
Oil-Resisting Sole (PRINT) | Yes |
Metatarsal Guard (PRINT) | No |
Closure | Lace Up |
Toe Cap Material | Not Applicable |
Maximum Heat Rating | 574 Degrees F |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Better |
Slip-Resistance Value - Mark II - Wet | 0.72 |
Insole Material (PRINT) | Polyurethane |
Ninety-Degree Heel | Yes |
Manufacturer-Suggested Sole Slip Rating | Better |
Chemical-Resisting Sole | Yes |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | Yes |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Bridle Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Style Number 5693, Toe Cap Material Not Applicable
Explore More Products
- ROCKY Original Ride Roper Western Boot, 85M FQ0001108
- ROCKY Original Ride Roper Western Boot, 10M FQ0001108
- ROCKY Sport Pro Rubber Outdoor Boot, 10M RKS0383
- ROCKY Original Ride Roper Western Boot, 12M FQ0001108
- ROCKY Sport Pro Rubber Outdoor Boot, 12M RKS0383
- ROCKY Ranger Waterproof Outdoor Boot, 115M RKS0437
- ROCKY TMC Postal Approved Sport Chukka BootsE, 12ME FQ0005015
- ROCKY TMC Postal Approved Sport Chukka Boots, 75WI FQ0005015
- ROCKY Eliminator GORE-TEX Waterproof Insulated Public Service Boot, 75WI FQ0081321
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 8, 1 Pair 75126/8
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR 311532W895XX080XXX
- Rocky Foot Protection