Krylon
Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Orange, 1 gal
Mfr # K11004991
Zoro # G4943425
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc
- Paint Color Family Oranges
- Paint Base Type Water
- Coverage 218 to 136 sq ft/gal
- VOC Content Less Than 100g/L
Explore More Products
- KRYLON Interior/Exterior Paint, Flat, Water Base, Safety Blue, 1 gal K11018001
- KRYLON Interior/Exterior Paint, Flat, Water Base, New Caterpillar Yellow, 1 gal K11004711
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, White, 5 gal K11004045
- KRYLON Exterior Protective Coating, Flat, Oil/Alkyd Base, Black, 1 gal K00781008
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Black, 1 gal K11007751
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Black, 1 gal K00791008
- KRYLON 1010 Metallic Spray Paint 8 Ounces-Original Chrome KR381019
- KRYLON Interior/Exterior Paint, High Gloss, Water Base, Clear Base, 1 gal K11072531
- KRYLON Krylon 7374093 1 qt. Black Flat Paint 7374093
- RUST-OLEUM Paint Rst Obs Hntr Green 1/2Pt 7738730
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal 280130
- Krylon Interior and Exterior Paints and Stains