- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Rubber Boots
- /
- Pull-On Boots, Size 9, 6" H, Brown, Plain, PR
Shop Alternate Products
This Product is Discontinued
Xtratuf
Pull-On Boots, Size 9, 6" H, Brown, Plain, PR (Discontinued)
Mfr # 22170G/9
Zoro # G4951055
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 9
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
Customers Also Purchased
- Brand Xtratuf
-
MFR #
22170G/9
-
Zoro #
G4951055
- UPC # 086189018210
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Height | 6" |
Boot Height | 6 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Details
Item | Rubber Boot |
Color | Brown |
Waterproof | Yes |
Toe Type | Plain |
Insulated | No |
Style Number | 22170G |
Gender | Men's |
Shank Material | Neoprene |
Toe Shape | Round |
Rubber Boot Style | Ankle |
Midsole Material | Neoprene |
Closure Type | Pull On |
Standards | ASTM F2892-18 |
Footwear Closure Type | Pull On |
Resists | Corrosives |
Insulation Type | None |
Metatarsal Guard | No |
Typical Rubber Boot Application | Moderate Chemical Resistant |
For Outdoor Traction | Yes |
Predominant Footwear Color | Brown |
Footwear Sole Pattern | Chevron |
Outsole Material | Neoprene |
Upper Material | Neoprene |
Insole System | Breathe-O-Prene(R) |
Removable Insole | Yes |
Wide Toe Cap | No |
Oil Resisting Sole | Yes |
Puncture Resistant Insole | No |
Electrical Hazard Rated | Yes |
Static Dissipative | No |
Chain Saw Cut Resistant | No |
Ninety Degree Heel | Yes |
Features | Ozone, Acid and Chemical Resistant, Hand-Layered Construction Allows Flex and Provides Strength at Critical Stress Points, Toe and Heel Guards Protect Against Abrasions, Heel Counter Secures The Foot |
Completely Non Metallic | No |
Shoe Style | Ankle |
Footwear Shank | No |
Insole Material | Breathe-O-Prene(R) |
Safety Criteria | Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof |
Series | XTRATUF |
Heel Style | Defined Heel |
Footwear Brand | XTRATUF |
Insole Color | Black |
Footwear Application | Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil |
Footwear Closure | Pull-On |
Boot Color | Brown, Tan |
Construction | Flexible, Hand-layered, 100% Waterproof, Seamless Construction;Triple-dipped Shells for Extra Tough, Extra Watertight Protection, Chevron Outsole and Heel; Built-in Cushion Cork Insoles with Arch Support |
Description
Rubber Boot, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair