Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Safety Glasses, OTG Gray Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # S2534
Zoro # G4952446
This Product is Discontinued
Key Features
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Plastic