Shop Alternate Products
This Product is Discontinued
3M
Protective Goggles, Clear Anti-Fog Lens, Maxim(TM) Series (Discontinued)
Mfr # 40696-00000-10
Zoro # G4954835
This Product is Discontinued
Key Features
- Frame Material Nylon
- Frame Color Black
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate