Shop Alternate Products
This Product is Discontinued
Premier
1-1/2" Flat Sash Paint Brush, Polyester/Nylon Bristle, Wood Handle, 1 (Discontinued)
Mfr # BM15910
Zoro # G4955212
This Product is Discontinued
Key Features
- Brush Style Flat Sash
- Brush Size 1-1/2"
- Basic Bristle Material Synthetic
- Bristle Material Polyester/Nylon
- Basic Handle Material Wood