This item is Discontinued.

Burndy Dis Block, AWG 6 - 350 kcmil, 1 Pole BDB113503

Dis Block, AWG 6 - 350 kcmil, 1 Pole (Discontinued)

  • Mfr # BDB113503
  • Zoro # G4956497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDB113503
Zoro #
G4956497
UPC #
078181055482
Country of Origin
Mexico

Details

Item
Distribution Block
Number of Poles
3
Primary Connections/Pole
1
Primary Wire Range (AWG)
6 to 350 kcmil
Secondary Connection/Pole
1
Secondary Wire Range (AWG)
6 to 350 kcmil
Voltage Rating
600
Standards
CSA, UL

Description

Distribution Block, Number of Poles 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.