Honeywell
Pressure Switch, 1/8-27 in MNPT, SPST-NC, 3.1 to 7 psi, Standard Action
Mfr # 76577-B00000040-01
Zoro # G4957951
$89.36
20% off
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type 1/8-27 in MNPT
- Pressure Switch Factory On/Off Setting 3.5/7 psi
- Pressure Switch Differential 3.1 to 7 psi
- Pressure Switch Range 3.1 to 7 psi
- Pressure Switch Electrical Contact Form SPST-NC
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 51 to 90 psi, Standard Action 76064-B00000600-01
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action 76054-B00000600-01
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 14 to 24 psi, Standard Action 76052-B00000150-01
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 8 to 13 psi, Standard Action 76576-B00000100-01
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 25 to 50 psi, Standard Action 76053-B00000300-01
- HONEYWELL Ap5210-30 Airflow Differential AP5210-30
- HONEYWELL Pressure Switches-Trans Pressure Switch 76062-00000230-01
- HONEYWELL Pressure Switches-Trans Pressure Switch 76054-00000770-05
- HONEYWELL Pressure Switches-Trans Pressure Switch 80553-00300050-05
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals 100L-1-1-15/100-4
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action 11GC2X
- Honeywell Pressure Switches