Proto
Nutsetter, 5/16" Hex, 1-3/4" L, Steel
Mfr # J61622
Zoro # G4960961
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Overall Length 2 9/16 in
- Finish Satin
- Overall Nutsetter Length 1 3/4 in
Explore More Products
- PROTO Nut Driver, SAE, Hex Size 3/16" J9206
- PROTO NUT DRIVER 7/32 PO9207
- PROTO Nut Driver, SAE, Hex Size 7/32" J9207
- PROTO Nut Driver, 4 in L Shank, 11 mm Tip JN1104RMS
- PROTO Nut Driver, SAE, Hex Size 7/16" J9214
- PROTO Nut Driver Set, 7 Pieces, Ergonomic Handle J1207SNDS
- PROTO Nut Driver, 4 in L Shank, 4 mm Tip JN0404RMS
- PROTO Nut Drivers, 4 in L Shank, 1/2 in Tip JN1204RS
- PROTO Nut Driver, 4 in L Shank, 12 mm Tip JN1204RMS
- MILWAUKEE TOOL Shockwave 1/4x2-9/16 Mag Nut Driver BK10 49-66-4732
- KLEIN TOOLS 11/32-Inch Nut Driver 3-Inch Cushion Grip 630-11/32
- Proto Screwdrivers and Nutdrivers