Cle-Line
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C63232
Zoro # G4961017
$32.90
20% off
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 19.30mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Explore More Products
- CLE-LINE Straight Flute Hand Tap , 1"-12 , Bottoming , 2 Flutes, UNF C62107
- CLE-LINE Straight Flute Hand Tap, Plug, 4 C63218
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes C62081
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes C62018
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes C62070
- CLE-LINE Straight Flute Hand Tap, Plug, 2 C62050
- CLE-LINE Straight Flute Hand Tap, Taper, 4 C00754
- CLE-LINE Straight Flute Hand Tap , M7-1.00 , Taper , 4 Flutes, Metric Coarse C63225
- CLE-LINE Straight Flute Hand Tap , #8-32 , Plug , 2 Flutes, UNC C62014
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT5M90
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 308081
- Cle-Line Straight Flute 4-Flute Taps