Vulcan

Squeeze Lock Suspension, Cowboy Style


$7.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Suspension Points 6
  • Fits Hat Size 6-1/2 to 8
  • Material Plastic/Nylon
  • For Use With Cowboy Style Hard Hat
  • Suspension Adjustment Type Pinlock
See all product information