Shop Alternate Products

Federal Signal

Mini Lightbar, Halogen, Perm, 21 In, Amber (Discontinued)


Free Shipping & Returns


Key Features

  • Flash Type 55W Rotator w/V Mirrors
  • Height 5"
  • Lens Material Polycarbonate
  • Voltage 12VDC
  • Mounting Permanent
See all product information