Speedaire
Air Disc Sander, Industrial, 0.2 HP, 2 In.
Mfr # 10D233
Zoro # G4962273
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size M10X1.5
- HP 0.2 HP
- Pad Face Type Hook
- Pad Size 2"
Replacement Parts
Explore More Products
- SPEEDAIRE Mini Air Polisher, 3 In. Pad, 2100 rpm 10D239
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 6in. 31XG59
- SPEEDAIRE Air Belt Sander, 18,000 rpm 21AC02
- SPEEDAIRE Air Belt Sander, 20,000 rpm 21AC03
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. 31XG60
- SPEEDAIRE Air Sander, 3 In Pad, 15,000 rpm 21AA95
- SPEEDAIRE Air Sander, Orbital, 8000 rpm 21AC01
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. 56815
- SPEEDAIRE Air Sander, 7 In Pad, 5000rpm 21AA98
- MIRKA Pros Sander 6" MRP-650SGV
- CHICAGO PNEUMATIC 5" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm CP3511
- Speedaire Air Sanders, Buffers & Polishers