Shop Alternate Products
This Product is Discontinued
Lumapro
Recessed Trim, Shower (Discontinued)
Mfr # 10F199
Zoro # G4962684
This Product is Discontinued
Key Features
- Nominal Aperture Size 4 in
- Trim Style - Recessed Down Light Dome Shower
- Trim Color - Recessed Down Light White
- Max. Wattage - Recessed Down Light 35.8
- Suggested Lamp Type - Recessed Down Light PAR20