Shop Alternate Products
This Product is Discontinued
Westward
1/2" Drive, 7/16" 6 pt. SAE Socket, 6 Points (Discontinued)
Mfr # 10E193
Zoro # G4963506
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/32"