Shop Alternate Products
This Product is Discontinued
Westward
1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (Discontinued)
Mfr # 10E221
Zoro # G4963542
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 5/8 in