Shop Alternate Products
This Product is Discontinued
Westward
1/4" Drive, 6 pt. Metric Socket, 6 Points (Discontinued)
Mfr # 10E873
Zoro # G4963856
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-31/32"
- Material Alloy Steel