- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Nut Driver Sets
- /
- Nut Driver Set, 12 Pieces, Metric, Hollow
Shop Alternate Products
This Product is Discontinued
Proto
Nut Driver Set, 12 Pieces, Metric, Hollow (Discontinued)
Mfr # J1212MND
Zoro # G4965152
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes (12) Nut Drivers: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
- Number of Pieces 12
Customers Also Purchased
- Brand Proto
-
MFR #
J1212MND
-
Zoro #
G4965152
- UPC # 662679081980
- Country of Origin Unknown
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 8-1/2 in to 9 in |
Nut Driver Shank Length | 4 in |
Nut Driver Hex Size | 14 mm, 4, 5, 5 1/2, 6, 7, 8, 9, 10, 11, 12, 13 |
Shank Length | 4 in |
Tip Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Range of Lengths | 8 1/2 in to 9 in |
Shank Diameter | 2.2 mm, 2.5 mm, 2.9 mm, 3.3 mm, 3.6 mm, 4.2 mm, 5.2 mm, 5.3 mm, 6.3 mm, 7.3 mm, 8.3 mm, 10.1 mm |
Size Color Code | Black, Blue, Brown, Green, Orange, Red, Yellow |
For Fastener Size | 4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Hex Size | 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Insulated / Uninsulated | Uninsulated |
Includes | (12) Nut Drivers: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm |
Number of Pieces | 12 |
Bit Style | Nut Driver |
Standards | ASME B107.12 |
Shank Shape | Round |
Nut Driver Shank Style | Hollow Round |
Nut Driver Handle Design | Ergonomic |
Magnetic/Nonmagnetic | Nonmagnetic |
Item | Hollow Shank Nut Driver Set |
Nut Driver Handle Material | Multi-Component |
Screwdriver and Nut Driver Grouping | Nut Driver Sets |
Nut Holding | No |
Nut Driver Handle Color | Black/Gray |
ESD Safe | No |
Insulated | No |
Nut Driver Shank Material | Steel |
Tether Capable | Tether Capable |
Handle Type | Ergonomic |
Handle Material | Multicomponent |
Tether Style | Tether Capable |
Grip Style | Molded |
Handle Shape | Straight |
Handle Color | Black, Grey |
Non-Sparking | No |
Non-Magnetic | No |
Tether Ready | No |
Replaceable Shank | No |
Fastener Holding | No |
Corrosion Resistant | Yes |
Shank Material | Alloy Steel |
Bolt Clearance | 70 mm |
Container Type | None |
Ratcheting | No |
Magnetized Tip | No |
Description
Hollow Shank Nut Driver Set, Tip Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 70 mm, Shank Length 4 in, Molded, Metric, Hollow Shank, Fastener Holding No, For Fastener Size 4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov