- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Nut Drivers
- /
- Nut Driver, 1/4 in., Hollow, Ergo, 4 in.
Shop Alternate Products
This Product is Discontinued
Proto
Nut Driver, 1/4 in., Hollow, Ergo, 4 in. (Discontinued)
Mfr # JN1404R
Zoro # G4965186
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Nut Driver Overall Length 7 3/8 in
Customers Also Purchased
- Brand Proto
-
MFR #
JN1404R
-
Zoro #
G4965186
- UPC # 662679082635
- Country of Origin Unknown
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Overall Length | 7 3/8 in |
Nut Driver Shank Length | 4 in |
Nut Driver Hex Size | 1/4 in |
Hex Size | 1/4 in |
Range of Lengths | 1/4 in |
Shank Length | 2 7/8 in |
Tip Size | 1/4 in |
For Fastener Size | 1/4 in |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Handle Type | Molded |
Nonsparking | No |
Nut Driver Handle Design | Ergonomic |
Nut Driver Handle Material | Acetate |
Nut Driver Shank Material | Alloy Steel |
Item | Hollow Round Shank Nut Driver |
ESD Safe | No |
Nut Holding | No |
Insulated / Uninsulated | Uninsulated |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Shank Style | Hollow Round |
Nut Driver Handle Color | Black/Gray |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Tether Capable | Tether Capable |
Insulated | No |
Standards | ASME B107.12 |
Tether Style | Tether Capable |
Shank Material | Alloy Steel |
Fastener Holding | No |
Handle Shape | Straight |
Handle Color | Black, Grey |
Replaceable Shank | No |
Corrosion Resistant | Yes |
Bolt Clearance | 1 in |
Ratcheting | No |
Container Type | None |
Non-Magnetic | Yes |
Non-Sparking | No |
Shank Finish | Natural |
Shank Shape | Round |
Tether Ready | No |
Measurement Type | SAE |
Magnetized Tip | No |
Grip Style | Ergonomic |
Handle Material | Plastic |
Description
Hollow Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 1 in, Shank Length 2 7/8 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov