Westward
Fresno Trowel, California, Round, 24 x 5 In
Mfr # 13A623
Zoro # G4965633
$25.78
7% off
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type California Style
- End Type Round
- Length (In.) 24
- Width (In.) 5
- Material High Carbon steel
Explore More Products
- KRAFT TOOL Swedish Stainless Steel Midget Tro, 8"x3 PL406
- MARSHALLTOWN Concrete Finish Trowel, 14 In, Soft Grip MXS73SSD
- SURTEK Masonry Trowel Philadelphia Style 9 CUP9
- MARSHALLTOWN Swimming Pool Trowel, Rnd End, 16x4-1/2 In SP16SD
- KRAFT TOOL Round Front/Square Back Carbon St, 22"x4 CF340
- KRAFT TOOL Round Front/Square Back Blue Stee, 12"x4 CF214B
- TOUGH GUY Flexible Radius Trowel, 9 1/2 In L 3ZHL6
- KRAFT TOOL Elite Series Blue Steel Pool, 14"x4 CFE277BL
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x3 PL407PF
- BON TOOL Blue Steel Finishing Trowel - Round End - 16" x 3" with Comfort Wave Handle 67-157
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 PLE411
- Westward Concrete Trowels