Shop Alternate Products

Brady

Warning Tape, Roll, 3In W, 54 ft. L (Discontinued)




Key Features

  • Width 3"
  • Material vinyl
  • Tape Format Continuous Roll
  • Thickness 0.006"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
See all product information