Fantech
Wall Mount Exhaust Fan, 6 In Duct, 220 CFM
Mfr # RVF 6
Zoro # G4967356
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Exterior Mount
- Fits Duct Dia. (In.) 6 in
- CFM @ 0.100-In. SP 220
- Fan Voltage 120V AC
- Drive Package With Motor Included No
Explore More Products
- FANTECH Wall Mount Exhaust Fan, 8 In Duct, 410 CFM RVF 8XL
- FANTECH Fan, Wall, 4 In, 1/20 HP RVF4XL
- FANTECH Exhaust Fan, 390 cfm, 120V, 60 Hz RVF 6XL EC
- FANTECH Fan, Wall, 6 In, 1/15 HP RVF6XL
- FANTECH Exhaust Fan, 122 cfm, 120V PBW 110L10
- FANTECH Exhaust Fan, 122 cfm, 120V, 60 Hz PBW 110L7
- FANTECH Exhaust Fan, 879 cfm, 120V, 60 Hz RVF 10 EC
- NAUTILUS FAN WALL UTILITY 180CFM 509S
- SOLER & PALAU Exhaust Fan, Sidewall, 8 In, 400 CFM SWF-200
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 109 CFM SWF-100
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 164 CFM SWF-100X
- Fantech Exterior Mount Exhaust Fans