Shop Alternate Products
This Product is Discontinued
Fantech
Mounting Clamp, 8 In Duct, PK2 (Discontinued)
Mfr # FC 8
Zoro # G4967541
This Product is Discontinued
Key Features
- Construction Material Galvanized Steel
- Duct Size (In.) 8
- Width (In.) 3
- For Use With 8 in Duct
- Height (In.) 8