Keson
16 ft Tape Measure, 1 in Blade
Mfr # PGTFD16V
Zoro # G4969867
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 16 ft
- Tape Measure Product Grouping Tape Measure
- Blade Width 1 in
- Measurement Type SAE
- Graduations Vertical Read - Fractional in 1/16 in on Left and Decimal in 0.125 in on Right
Explore More Products
- KESON 35 ft Tape Measures, 1 3/16 in Blade PG1835WIDEV
- KESON 100 ft/30m Tape Measure, 1/2 in Blade OTR-18M-100
- KESON SAE Tape Measure PGPRO1810V
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade SR-18-300
- KESON 50 ft Tape Measure, 1/2 in Blade MC-1810-50
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade NRS10200H
- KESON 30'L Powerglide Locking Tape Measure with Rubber Grip PG1830
- KESON 12 ft Tape Measure, 5/8 in Blade PG1812
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade SR-18-200
- CRESCENT LUFKIN Repl Bld for Atlas Chrome Clad/Nubian Db OCN1290SF590N
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade 58822
- Keson Measuring and Layout Tools