Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain Stainless Steel, 1 1/4 in L, 5 PK (Discontinued)
Mfr # 24L213
Zoro # G4970777
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size UNF (Fine)
- Fastener Length 1 1/4 in
- Head Width 15/16 in
- Material Stainless Steel