Zoro Select
3/4" NOM C x 1/2" FNPT Copper 90 Degree Drop Elbow
Mfr # 24W593
Zoro # G4971163
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow 440-030NL
- ZORO SELECT 1-1/2" NOM C Copper Union 24W573
- ZORO SELECT 3" NOM C Copper Union 24W576
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee 24W589
- ZORO SELECT 3/4" NOM C x 3/4" MNPT Copper Union 24W565
- ZORO SELECT Adapter, Brass, Pipe Size 1/2" 85927
- ZORO SELECT Adapter, Brass, Pipe Size 1/2" 85918
- ZORO SELECT Adapter, Brass, Pipe Size 3/4" 85914
- VIEGA 3 X2 1/2 Inch Reducer 20715 Propress 20715
- STREAMLINE Copper Pressure Fittings W 01009CB
- STREAMLINE 5/16" C Copper 90 Degree Long Radius Elbow W 02710
- Zoro Select Fittings