Wilton
C-Clamp, 12-3/8", Steel, Extra HD, 40,000 lb
Mfr # 12-FC
Zoro # G4971547
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 3/8 in
- Duty Rating Extra Heavy Duty
- Throat Depth 4 1/4 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
Explore More Products
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. 404-P
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. H408
- WILTON C-Clamp, 4", Steel, Regular Duty, 6200 lb. H404
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in 804
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray 54
- WILTON C-Clamp, 6", Iron, Regular Duty, 2450 lb. 540A-6
- WILTON 2 - 10 400 Series C-Clamps - Black 825-14284
- WILTON 0 - 8 400 Series C-Clamps - Black 825-14270
- WILTON 400 SERIES C-CL 20306
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. H404CS
- WILTON C-Clamp Set, 8", Iron, Light Duty 11115
- Wilton Clamps