Brady
Marking Tape, 2" Size, Blue
Mfr # 58220
Zoro # G4971644
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Material vinyl
- Retroreflective Grade Not Retroreflective
- Roll Length 108 ft.
- Glow-in-the-Dark No
Explore More Products
- BRADY Floor Marking Tape, Arrow, 4In W, Ylw, PK100 104427
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange 170636
- BRADY Floor Marking Tape, Foot Shape, Grn, PK10 104407
- BRADY Marking Tape, Roll, 2In W, 15 ft. L 90973
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 104432
- BRADY Floor Tape, Orange, 4 inx100 ft, Roll 170032
- BRADY 3" X 100' B543 THICK BLUE FLOOR TAPE 177023
- BRADY ToughStripe Max Floor Marking Tape 3 in W x 8 in H Vinyl Blue Arrow 100/PK 170103
- BRADY ToughStripe Max Floor Marking Tape 2 in W x 5 in H Vinyl Blue Cross 20/PK 170012
- VISUAL WORKPLACE Floor Marking Tape HP, 2"x100', Green 25-300-2100-614
- BRADY Aisle Marking Tape, Dot, 5In D, PK500 121036
- Brady Marking and Warning Tapes