Zoro Select
Water Heater Connector, Cop, 18In, 3/4FIP
Mfr # 22N602
Zoro # G4972405
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper Corrugated
- Hose Inside Dia. 3/4 in
- Outside Dia. (In.) 55/64
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Explore More Products
- ZORO SELECT Heater Connector, 3/4" Outlet, 18" L 48232
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size 48183
- ZORO SELECT Water Connector Kit, Polyethylene, Silver 48362
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size 48007
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx20 L 4YKC1
- ZORO SELECT Braided Connector, 1/2 COMPx1/2 FIPx36 L 4YKA8
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC 11K763
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx20 L 4YKA4
- ZORO SELECT Braided Connector, 3/8 COMPx7/8 BCx12 L 4YKC3
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size 48090
- THRIFCO PLUMBING 3/4 Inch FIP x 1/2 Inch FIP x 24 Inch Long Stainless Steel Bath 4401475
- Zoro Select Water Connectors