Dayton
Length Adapter Kit, 6 In. Dia. Motors
Mfr # 30D491
Zoro # G4973954
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 42
- For Use With 6 in dia Motors
- Construction Steel
- Bracket Type Mounting
- Application For Use When Additional Motor Length is Required to Fit an Existing Application
Explore More Products
- DAYTON Adapter, Motor Mount 3M368
- DAYTON Adapter, Motor Mount 3M367
- DAYTON Adapter, Motor Mount, PR 3M131
- DAYTON Adapter, Motor Mount 3M132
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 30D489
- DAYTON Adapter, Motor Mount 3M130
- DAYTON Length Adapter Kit, 5 In. Dia. Motors 30D498
- WEG Adapter, Converts 284/286T/S to C-face FLC-O280
- WEG Adapter, Converts WEG W22 254/6T to TC FLC-E250-W22
- WEG Adapter, Converts 182/184T to C-face FLC-ERS180-UBC
- WEG Adapter, Converts 254/256T to C-face FLC-O250
- Dayton Motor Mount Adapters